Check-Tool insert with assortment

Article no.: 2309130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2309130
EAN / GTIN 4010886895597
Manufacturer number 2309130
L-Number L60160 1888

Description

Description:

  • For slotted and cross-head screws PH
  • Blades of vanadium plus steel, matt chrome-plated
  • 3-component handle with hanging hole
  • in 1/3 Check-Tool-module
  • Fast optical completeness check due to 2-coloured foam inserts
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools
  • Resistant to oil and grease, easy to clean

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 1/3 Check tool module
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart