Check-Tool insert with assortment

Article no.: 2308967
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 2308967
    EAN / GTIN 4010886895290
    Manufacturer number 2308967
    L-Number L60160 798

    Description

    Description:

    Socket set 1/4 in Check-Tool-Module

    Feature:

    • 1000 V insulated: no
    • Material: foam
    • REACH registration available: no
    • Storage: 1/3 Check tool module
    • Total length [mm]: 310 mm
    • Total width [mm]: 158 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart