Check-Tool insert with assortment

Article no.: 2308819
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 2308819
    EAN / GTIN 4010886895030
    Manufacturer number 2308819
    L-Number L60160 1520

    Description

    Description:

    Combination spanner set in 2/3 CT module

    Feature:

    • 1000 V insulated: no
    • Material: foam
    • REACH registration available: no
    • Storage: 2/4 Check Tool Module
    • Total length [mm]: 310 mm
    • Total width [mm]: 315 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart