Communication / charging station 1000

Article no.: 2308711
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2308711
    EAN / GTIN 4010886968284
    Manufacturer number 2308711

    Description

    Description:

    Option E-torc 2 communication / charging station

    5 models suitable for the E-torc 2 series (25, 150, 300, 600, 1000)

    For stationary loading and storage of the E-torc 2

    Fast charging time (approx. 4 hours for NiMh batteries of the type AA 2700 mA)

    Charging station only suitable for charging NiMh batteries!

    Intelligent battery charging management, permanent monitoring of the charging current

    Charge status display via LED

    Connection of the E-torc 2 to the communication / charging station via a contact pin strip

    Data communication possible during the charging process

    Data connection via RS232 interface on the side (serial DP 9-pin)

    Simple assembly through existing assembly holes

    Option includes 1 communication / charging station + adaptation of an E-torc 2 (new order) torque wrench

    Feature:

    • 1000 V insulated: no
    • Battery capacity [V]: 2,700 mAh
    • Battery type [V]: Nickel metal hydride (NiMH)
    • Battery voltage [V]: 1,2 V
    • Charging time [V]: 4 h
    • Evaluation software: no
    • Housing material: Aluminium profile
    • Interface: RS 232 (serial DP 9 pol. female)
    • Number of batteries/rechargeable batteries: 2
    • Output voltage [V]: 5 V
    • Power supply current [A]: 2,4
    • REACH registration available: no
    • Supply voltage [V]: 240 V
    • Total depth [mm]: 90 mm
    • Total length [mm]: 1.340 mm
    • Total width [mm]: 80 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart