IMPACT socket 1/2″ E20 L.38mm

Article no.: 23080020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 23080020
EAN / GTIN 4018754015320
Manufacturer number 23080020
L-Number L60010 3944

Description

Description:

  • 1/2″ internal square drive
  • For external TORX® screws
  • For power screwdrivers
  • Chrome-Alloy-Steel, phosphated

Feature:

  • d1: 24,5 mm
  • d2: 30 mm
  • Length [mm): 38 mm
  • Output profile: TORX®
  • Size Output profile: E20
  • Square drive inside (inch): 1/2″
  • Weight: 120 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart