Chain grip wrench

Article no.: 2307227
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 2307227
EAN / GTIN 4036976125757
Manufacturer number 2307227
L-Number L60160 5202

Description

Description:

  • With No. 136 K-105 the legs of various pullers - following locking - can be spanned with the chain at the component to be extracted and tightened. This stops the legs bending outwards and slipping. Pulling is still possible even if the legs have a very restricted contact surface.
  • As the chain is 1050 mm long up to a 330 mm circumference is possible
  • Pulling off is also possible with a very small contact surface of the hooks

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 330 mm
  • Material: Sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 1.050 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart