IMPACT socket 1/2″ L.40mm

Article no.: 23070050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 23070050
EAN / GTIN 4018754015245
Manufacturer number 23070050
L-Number L60010 1793

Description

Description:

  • 1/2″ internal square drive
  • For internal TORX® screws
  • For power screwdrivers
  • Chrome-Alloy-Steel, phosphated

Feature:

  • d: 25 mm
  • Length [mm): 40 mm
  • Output profile: TORX®
  • Size Output profile: T50
  • Square drive inside (inch): 1/2″
  • Weight: 57 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart