IMPACT socket 1/2″ L.40mm

Article no.: 23070045
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 23070045
    EAN / GTIN 4018754154012
    Manufacturer number 23070045
    L-Number L60010 2459

    Description

    Description:

    • 1/2″ internal square drive
    • For internal TORX® screws
    • For power screwdrivers
    • Chrome-Alloy-Steel, phosphated

    Feature:

    • d: 25 mm
    • Length [mm): 40 mm
    • Output profile: TORX®
    • Size Output profile: T45
    • Square drive inside (inch): 1/2″
    • Weight: 59 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart