Flat ring ratchet spanner 10x13 mm

Article no.: 2306751
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 2306751
EAN / GTIN 4010886890332
Manufacturer number 2306751
L-Number L60160 1095
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Thin walled
  • UD-profile
  • Working angle: 7° up to 14x15 mm, 6° from 16x17 mm to 18x19 mm
  • For ratchet loosening and fast tightening
  • GEDORE vanadium steel 31CrV3
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • Hot forged
  • Tried-and-tested GEDORE technology combined anew: stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets
  • In combination with adaptor no. 7 RA or 7 RB (please order separately) the spanner no. 4 R can be used as a (bit) ratchet
  • In combination with adaptor 7 RA or 7 RB (please order separately) the spanner 7 R can be used as a (bit) ratchet

Feature:

  • 1000 V insulated: no
  • Design: Flat design, with thin-walled rings
  • Head height 1 [mm]: 7,7 mm
  • Head height 2 [mm]: 9 mm
  • Head width 1 [mm]: 21,0 mm
  • Head width 2 [mm]: 25,7 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Swing back angle: 7 °
  • Total length [mm]: 165,5 mm
  • VDE certified: no
  • Width across flats [mm]: 10 x 13
  • Width across flats 1 [mm]: 10
  • Width across flats 2 [mm]: 13

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart