Tool module

Article no.: 2305429
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2305429
EAN / GTIN 4010886890295
Manufacturer number 2305429
L-Number L60160 67

Description

Description:

  • Supplied in 1500 ES modules
  • Made of impact-resistant ABS plastic, black grained
  • Oil and acid resistent
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools

Feature:

  • 1000 V insulated: no
  • Material: ABS plastic
  • REACH registration available: no
  • Storage: ES plastic module
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart