SmartHolder with 16 screwdriver bits ∙ short ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile ∙ 16-pieces ∙ 0.5 x 4 ∙ 1.2 x 6.5 mm ∙ PH1 – PH3 ∙ 3 – 6 mm ∙ T10 – T40

Article no.: 2304SH-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2304SH-1
EAN / GTIN 4000896250677
Manufacturer number 2304SH-1
L-Number L60140 5792

Description

Description:

  • Handy tool holder, tool set – for craftsmen or for home DIY – a perfect supplement to the tool case
  • Extremely convenient and compact to store the maximum number of tools in minimal space while offering the best overview
  • HAZET SmartHolder – Developed and produced ″Made in Germany″
  • Stable and easily accessible tool storage
  • Easy to clean
  • Screwdriver bit magazine with kickstand set up using the button on the side
  • Bit strips push away against each other - all bits are easy to remove
  • Tool storage with bit holder – set up by simply pulling on one of the two tools
  • When closed, all parts are always safely locked in place – it's impossible for parts to fall out. To remove, turn the socket and pull it out upwards
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile
  • Wrench size: ∙ 0.5 x 4 ∙ 1.2 x 6.5 mm ∙ PH1 – PH3 ∙ 3 – 6 mm ∙ T10 – T40
  • For manual operation
  • Number of tools: 16

Supplied with:

Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2208N-4 ∙ 2208N-10
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart