Multitool PocketStar TORX®, 8-pcs.

Article no.: 23049
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 23049
EAN / GTIN 4010995230494
Manufacturer number 23049
L-Number L60070 2537

Description

Description:

  • Application: Practical fold out holder for TORX® screws in the workplace or on the job.
  • Extra: Robust casing with eject button for simple and easy key selection.
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long.
  • Blade: Chrome-vanadium steel, through hardened, electro-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x TORX® blade T9
  • 1x TORX® Blade T10
  • 1x TORX® Blade T15
  • 1x TORX® Blade T20
  • 1x TORX® blade T25
  • 1x TORX® blade T27
  • 1x TORX® Blade T30
  • 1x TORX® blade T40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart