Combination ratchet spanner set in wallet

Article no.: 2303949
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2303949
EAN / GTIN 4010886891155
Manufacturer number 2303949
L-Number L60160 5547

Description

Description:

  • Flat pattern
  • UD profile
  • High torque transfer
  • Working angle: 7° from 10 to 13 mm, 6° from 17 to 19 mm
  • For ratchet loosening and fast tightening
  • In practical bag

Feature:

  • Total length [mm]: 127 mm
  • Contents (number of pieces): 4 pcs.
  • Material: Chrome vanadium steel
  • Net weight [kg]: 0,68 kg
  • REACH registration available: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart