Multitool PocketStar Hex, 7-pcs.

Article no.: 23037
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool Multifunction

Identification numbers & Classifications

Article number 23037
EAN / GTIN 4010995230371
Manufacturer number 23037
L-Number L60070 1812

Description

Description:

  • Simplifies your work: The variable handle position guarantees power fastenings as well as fast fastenings.
  • Increases your efficiency: The most common drives cleverly organized in one tool.
  • Saves time: Thanks to its simple operation, the desired drive can be used quickly.
  • Application: Practical fold out holder for hex, slotted, Phillips and TORX® screws in the workplace or on the job.
  • Application: Chrome-vanadium steel, through hardened, electro-plated.
  • Extra: Robust casing with eject button for simple and easy key selection.
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long.
  • Blade: Chrome-vanadium steel, through hardened, electro-plated.
  • No more trapped fingers. The PocketStar L-key set impresses thanks to optimal handling and functional benefit, embodied in a large number of practical features. The seven L-keys are stored in a handy, space-saving folding holder. An ingenious opening button allows the user to easily select the required key size. You can freely choose from many different work positions between 90° and 270°, depending on the screw fastening task at hand. In the 180° position, the tool is transformed into a screwdriver, for example. When the key is positioned on the 270° shoulder stop, the folding holder become a tool with a practical lever arm for high torques. It is also a clever solution for situations where users require just one single key to move in the work position since PocketStar stops the other keys from swinging back and getting in the way.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x hexagon recess blade 1.5
  • 1x hexagon recess blade 2
  • 1x hexagon recess blade 2.5
  • 1x hexagon recess blade 3
  • 1x hexagon recess blade 4
  • 1x hexagon recess blade 5
  • 1x hexagon recess blade 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart