Multitool PocketStar Hexagonal ball end MagicRing® 7-pcs.

Article no.: 23031
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 23031
EAN / GTIN 4010995230319
Manufacturer number 23031
L-Number L60070 398

Description

Description:

  • Simplifies your work: The variable handle position guarantees power fastenings as well as fast fastenings.
  • Increases your efficiency: The most common drives cleverly organized in one tool.
  • Saves time: Thanks to its simple operation, the desired drive can be used quickly.
  • Application: Insert screws into or remove from boreholes, especially in difficult to access areas.
  • Application: Practical fold out holder for hex screws in the workplace or on the job.
  • Application: Chrome-vanadium steel, through hardened, electro-plated.
  • Extra: MagicRing® of spring steel (from size 3 mm) secures all hex standard screws independently of screw material in any position.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Extra: Robust casing with eject button for simple and easy key selection.
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long.
  • Blade: Chrome-vanadium steel, through hardened, electro-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x hexagon recess blade 2
  • 1x hexagon recess blade 2.5
  • 1x hexagon recess blade 3
  • 1x hexagon recess blade 4
  • 1x hexagon recess blade 5
  • 1x hexagon recess blade 6
  • 1x hexagon recess blade 8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart