MAHR 25-MG-XL-JHP-MC Holders with Bottom Inlets for High-Pressure Coolant Channels Carrying Parting and Grooving Adapters

Article no.: 2303021
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series JETCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2303021
EAN / GTIN 7291075360868
Manufacturer number 2303021
L-Number L23920 86

Description

Description:

Groove/Turn Indexable Holders

Feature:

  • Functional Width (WF) 19 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

From the same series "JETCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart