DGTR 19B-2D35-JHP-SL Parting and Grooving Side Lock Type Tools with High-Pressure Coolant for CNC and Swiss Automatics

Article no.: 2303005
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DO-GRIP Twisted 2-Sided
Tipo de producto Soporte de torneado de apriete

Identification numbers & Classifications

Article number 2303005
EAN / GTIN 7291075344141
Manufacturer number 2303005
L-Number L23920 2982

Description

Descripción:

  • Portaherramientas de tronzado
  • Ancho de corte máx. (CWX): 0,1″
  • Ancho de corte mín. (CWN): 0,075″
  • Altura total (OAH): 1,1″
  • Longitud total (OAL): 5,51″.

Característica:

  • Ancho del cuerpo (WB): 0.067″
  • Cutting Direction (HAND): Right Hand
  • Ancho de corte máximo (CWX): 0.1″
  • Ancho de corte mínimo (CWN): 0.075″
  • Longitud de la cabeza (LH): 1.3″
  • Altura total (OAH): 1.1″
  • Longitud total (OAL): 5.51″
  • Altura del mango (H): 3/4″
  • Ancho del mango (B): 3/4″
  • Diámetro máximo de la pieza para tronzado (CUTDIA): 1.4″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart