DGTR 12.7B-2D24-JHP-SL Parting and Grooving Side Lock Type Tools with High-Pressure Coolant for CNC and Swiss Automatics

Article no.: 2303003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2303003
EAN / GTIN 7291075344127
Manufacturer number 2303003
L-Number L23920 3353

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Width Maximum (CWX): 0.1″
  • Cutting Width Minimum (CWN): 0.075″
  • Overall Height (OAH): 1″
  • Overall Length (OAL): 3.94″

Feature:

  • Body Width (WB): 0.067″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.1″
  • Cutting Width Minimum (CWN): 0.075″
  • Head Length (LH): 1.1″
  • Overall Height (OAH): 1″
  • Overall Length (OAL): 3.94″
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″
  • Work Piece Parting Diameter Maximum (CUTDIA): 0.94″

Suitable products

Inserts

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart