TGTL 12.7-1.6-IQ Integral Shank TANG-GRIP Toolholders for Parting and Grooving

Article no.: 2302868
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIPIQ
Type of product Boring bar

Identification numbers & Classifications

Article number 2302868
EAN / GTIN 7291075218787
Manufacturer number 2302868
L-Number L23920 1163

Description

Description:

Parting Off Indexable Holders ,Cutting Width Maximum (CWX) 0.065″ ,Cutting Width Minimum (CWN) 0.063″ ,Overall Length (OAL) 4.724″

Feature:

  • Body Width (WB): 0.051″
  • Cutting Direction (HAND): Left Hand
  • Cutting Width Maximum (CWX): 0.065″
  • Cutting Width Minimum (CWN): 0.063″
  • Overall Length (OAL): 4.724″
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″
  • Work Piece Parting Diameter Maximum (CUTDIA): 1.26″

Suitable products

Inserts

From the same series "TANG-GRIPIQ" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart