TGTL 1010-1.6-IQ Integral Shank TANG-GRIP Toolholders for Parting and Grooving

Article no.: 2302864
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIPIQ
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302864
EAN / GTIN 7291075210156
Manufacturer number 2302864
L-Number L23920 392

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.64 mm, Cutting Width Minimum (CWN) 1.6 mm, Overall Length (OAL) 120 mm

Feature:

  • Body Width (WB) 1.3 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 1.64 mm
  • Cutting Width Minimum (CWN) 1.6 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 10 mm
  • Shank Width (B) 10 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 28 mm

Suitable products

From the same series "TANG-GRIPIQ" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart