DGTR 20B-2XL-D60 Integral Shank Reinforced Parting and Grooving Tools for Parting Up to 65 mm Diameters

Article no.: 2302848
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIPXL
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302848
EAN / GTIN 7291075328332
Manufacturer number 2302848
L-Number L23920 1905

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 30 mm, Overall Length (OAL) 150 mm

Feature:

  • Body Width (WB) 1.74 mm
  • Cutting Depth Maximum (CDX) 30 mm
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 43.2 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 60 mm

Suitable products

Inserts

From the same series "DO-GRIPXL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart