TNFFA 60L-6IQ Reinforced Face Grooving Blades

Article no.: 2302836
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANG-GRIP Face Machining Line
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302836
EAN / GTIN 7291075311129
Manufacturer number 2302836
L-Number L23920 1452

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 28 mm, Cutting Width (CW) 6 mm, Overall Length (OAL) 90 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 80 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 60 mm
  • Cutting Depth Maximum (CDX) 28 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 6 mm
  • Functional Width (WF) 10.2 mm
  • Overall Length (OAL) 90 mm
  • Shank Height (H) 32 mm

From the same series "TANG-GRIP Face Machining Line" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart