TGFH 26C-4-JHP Parting and Grooving Blades with Channels for Low and High-Pressure Coolant Carrying TANG-GRIP Inserts

Article no.: 2302503
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANG-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2302503
    EAN / GTIN 7291075302172
    Manufacturer number 2302503
    L-Number L23920 798

    Description

    Description:

    Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4.5 mm, Cutting Width Minimum (CWN) 3.7 mm, Overall Length (OAL) 140 mm

    Feature:

    • Body Width (WB) 3.4 mm
    • Cutting Direction (HAND) Neutral
    • Cutting Width Maximum (CWX) 4.5 mm
    • Cutting Width Minimum (CWN) 3.7 mm
    • Number of Pocket (NOP) 2
    • Overall Length (OAL) 140 mm
    • Work Piece Parting Diameter Maximum (CUTDIA) 75 mm

    Suitable products

    Inserts

    From the same series "TANG-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart