SGSF 40-1.6-W16 Grooving and Slitting Cutters with Integral Weldon Shanks

Article no.: 2302438
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SELF-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 2302438
EAN / GTIN 7291075307252
Manufacturer number 2302438
L-Number L24130 32

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 4, Flute Count (NOF) 4, Overall Length (OAL) 100 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Diameter (DC) 40 mm
  • Cutting Item Count (CICT) 4
  • Flute Count (NOF) 4
  • Functional Length (LF) 76 mm
  • Master Insert Identification (MIID) GSFN 1.6
  • Overall Length (OAL) 100 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4
  • Shank Type Weldon

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart