TGSF 80-3-22K Slitting Cutters Carrying TANG-GRIP Inserts

Article no.: 2302426
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLIT
Type of product Side milling cutter

Identification & Classification

Article number 2302426
Copy
EAN / GTIN 7291075262223
Copy
Manufacturer number 2302426
Copy
L-Number L24130 30
Copy

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 19 mm, Cutting Diameter (DC) 80 mm, Cutting Item Count (CICT) 7, Cutting Width Maximum (CWX) 3.05 mm, Cutting Width Minimum (CWN) 3 mm, Hub Thickness (THUB) 2.5 mm, Peripheral Effective Cutting Edge Count (ZEFP) 7

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 19 mm
  • Cutting Diameter (DC) 80 mm
  • Cutting Item Count (CICT) 7
  • Cutting Width Maximum (CWX) 3.05 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Hub Thickness (THUB) 2.5 mm
  • Master Insert Identification (MIID) TAG N3C
  • Peripheral Effective Cutting Edge Count (ZEFP) 7
  • Rotational Speed Maximum (RPMX) 3900 Rev/min

Suitable products

From the same series "TANGSLIT" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart