PCHPL 25.4-34 Perpendicular Holders Carrying Inserts with 5 Cutting Edges for Facing, Grooving, Parting and Recessing

Article no.: 2302330
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302330
EAN / GTIN 7291075286113
Manufacturer number 2302330
L-Number L23920 3100

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Width Maximum (CWX): 0.157″
  • Cutting Width Minimum (CWN): 0.055″
  • Overall Length (OAL): 5-1/2″

Feature:

  • Cutting Direction (HAND): Left Hand
  • Cutting Width Maximum (CWX): 0.157″
  • Cutting Width Minimum (CWN): 0.055″
  • Head Length (LH): 0.59″
  • Overall Length (OAL): 5-1/2″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart