TGFH 150-12 Blades with a Tangentially Oriented Pocket Carrying TANG-GRIP Single-Ended Inserts for Parting and Grooving

Article no.: 2302297
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302297
EAN / GTIN 7291075209655
Manufacturer number 2302297
L-Number L23920 547

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 12.7 mm, Cutting Width Minimum (CWN) 11.7 mm, Overall Length (OAL) 610 mm

Feature:

  • Body Width_2 (WB_2) 10 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 12.7 mm
  • Cutting Width Minimum (CWN) 11.7 mm
  • Number of Pocket (NOP) 4
  • Overall Length (OAL) 610 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 600 mm

Suitable products

Inserts

From the same series "TANG-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart