TGTBU 25-35 Tool Blocks for TGSU Parting and Grooving Blades

Article no.: 2302199
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANG-GRIPIQ
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2302199
    EAN / GTIN 7291075264586
    Manufacturer number 2302199
    L-Number L23920 2083

    Description

    Description:

    Parting Off Indexable Holders, Overall Height (OAH) 56 mm, Overall Length (OAL) 110 mm

    Feature:

    • Overall Height (OAH) 56 mm
    • Overall Length (OAL) 110 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 23 mm

    From the same series "TANG-GRIPIQ" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart