SGSA 100-3-1.00K-12Z-FP Slitting Cutters Carrying GSAN Self-Clamped Inserts

Article no.: 2301850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SELF-GRIP
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 2301850
    EAN / GTIN 7291075205251
    Manufacturer number 2301850
    L-Number L24130 151

    Description

    Description:

    • Slotters
    • Cutting Depth Maximum (CDX): 0.78″
    • Cutting Diameter (DC): 3.94″
    • Cutting Item Count (CICT): 12
    • Cutting Width Maximum (CWX): 0.138″
    • Cutting Width Minimum (CWN): 0.106″
    • Hub Thickness (THUB): 0.09″
    • Peripheral Effective Cutting Edge Count (ZEFP): 12

    Feature:

    • Connection Code Machine Side (CCMS): Disk type
    • Cutting Depth Maximum (CDX): 0.78″
    • Cutting Diameter (DC): 3.94″
    • Cutting Item Count (CICT): 12
    • Cutting Width Maximum (CWX): 0.138″
    • Cutting Width Minimum (CWN): 0.106″
    • Hub Thickness (THUB): 0.09″
    • Master Insert Identification (MIID): GSAN 3
    • Peripheral Effective Cutting Edge Count (ZEFP): 12
    • Rotational Speed Maximum (RPMX): 795 Rev/min

    Suitable products

    Spare parts

    Inserts

    From the same series "SELF-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart