PCHRS 16-24 Holders Carrying Inserts with 5 Cutting Edges for Grooving, Parting and Recessing Next to High Shoulders

Article no.: 2301812
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301812
EAN / GTIN 7291075215182
Manufacturer number 2301812
L-Number L23920 1744

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4.8 mm, Cutting Width Minimum (CWN) 0.8 mm, Overall Height (OAH) 21 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 4.8 mm
  • Cutting Width Minimum (CWN) 0.8 mm
  • Head Length (LH) 19.5 mm
  • Overall Height (OAH) 21 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart