GM D125-4DG-1.250K Slitting Cutters Carrying Self-Clamped Inserts

Article no.: 2301736
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CUT-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 2301736
EAN / GTIN 7291075201444
Manufacturer number 2301736
L-Number L24130 129

Description

Description:

Slotters ,Cutting Depth Maximum (CDX) 1.34″ ,Cutting Diameter (DC) 4.92″ ,Cutting Item Count (CICT) 8 ,Cutting Width Maximum (CWX) 0.171″ ,Cutting Width Minimum (CWN) 0.132″ ,Hub Thickness (THUB) 0.126″ ,Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 1.34″
  • Cutting Diameter (DC): 4.92″
  • Cutting Item Count (CICT): 8
  • Cutting Width Maximum (CWX): 0.171″
  • Cutting Width Minimum (CWN): 0.132″
  • Hub Thickness (THUB): 0.126″
  • Master Insert Identification (MIID): GIP 4.00
  • Peripheral Effective Cutting Edge Count (ZEFP): 8
  • Rotational Speed Maximum (RPMX): 640 Rev/min

Suitable products

Spare parts

Inserts

From the same series "CUT-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart