DGTR 16B-2D25SH Parting and Grooving Short Head Tools for CNC and Swiss Automatics

Article no.: 2301537
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DO-GRIP Twisted 2-Sided
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2301537
    EAN / GTIN 7291075113747
    Manufacturer number 2301537
    L-Number L23920 250

    Description

    Description:

    Parting Off Indexable Holders, Cutting Width Maximum (CWX) 2.5 mm, Cutting Width Minimum (CWN) 1.9 mm, Overall Height (OAH) 19.7 mm, Overall Length (OAL) 120 mm

    Feature:

    • Body Width (WB) 1.6 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width Maximum (CWX) 2.5 mm
    • Cutting Width Minimum (CWN) 1.9 mm
    • Head Length (LH) 19.5 mm
    • Overall Height (OAH) 19.7 mm
    • Overall Length (OAL) 120 mm
    • Shank Height (H) 16 mm
    • Shank Width (B) 16 mm
    • Work Piece Parting Diameter Maximum (CUTDIA) 25.4 mm

    Suitable products

    Inserts

    From the same series "DO-GRIP Twisted 2-Sided" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart