DGTL 8B-1.4SH Parting and Grooving Short Head Tools for CNC and Swiss Automatics

Article no.: 2301435
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301435
EAN / GTIN 7291075113563
Manufacturer number 2301435
L-Number L23920 2611

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.4 mm, Cutting Width Minimum (CWN) 1.4 mm, Overall Height (OAH) 15.4 mm, Overall Length (OAL) 125 mm

Feature:

  • Body Width (WB) 1 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 1.4 mm
  • Cutting Width Minimum (CWN) 1.4 mm
  • Head Length (LH) 18 mm
  • Overall Height (OAH) 15.4 mm
  • Overall Length (OAL) 125 mm
  • Shank Height (H) 8 mm
  • Shank Width (B) 8 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 10 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart