DGTR 19B-3D40 Integral Shank Reinforced Parting and Grooving Tools Especially for DGNC Type of Inserts

Article no.: 2301431
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301431
EAN / GTIN 7291075089332
Manufacturer number 2301431
L-Number L23920 3252

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Depth Maximum (CDX): 0.787″
  • Cutting Width Maximum (CWX): 1/8″
  • Cutting Width Minimum (CWN): 0.118″
  • Overall Length (OAL): 5-1/2″

Feature:

  • Body Width (WB): 0.094″
  • Cutting Depth Maximum (CDX): 0.787″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 1/8″
  • Cutting Width Minimum (CWN): 0.118″
  • Head Length (LH): 1.4″
  • Overall Length (OAL): 5-1/2″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart