DGTL 16B-1.4D30 Integral Shank Reinforced Parting and Grooving Tools Especially for DGNC Type of Inserts

Article no.: 2301383
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DO-GRIP Twisted 2-Sided
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2301383
    EAN / GTIN 7291075088960
    Manufacturer number 2301383
    L-Number L23920 1966

    Description

    Description:

    Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 15 mm, Cutting Width Maximum (CWX) 1.4 mm, Cutting Width Minimum (CWN) 1.4 mm, Overall Length (OAL) 140 mm

    Feature:

    • Body Width (WB) 1 mm
    • Cutting Depth Maximum (CDX) 15 mm
    • Cutting Direction (HAND) Left Hand
    • Cutting Width Maximum (CWX) 1.4 mm
    • Cutting Width Minimum (CWN) 1.4 mm
    • Head Length (LH) 29.6 mm
    • Overall Length (OAL) 140 mm
    • Shank Height (H) 16 mm
    • Shank Width (B) 16 mm

    Suitable products

    Inserts

    From the same series "DO-GRIP Twisted 2-Sided" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart