DGTR 1010-2 Integral Shank Parting and Grooving Tools

Article no.: 2301248
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification & Classification

Article number 2301248
EAN / GTIN 7291075043938
Manufacturer number 2301248
L-Number L23920 1566

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 2.5 mm, Cutting Width Minimum (CWN) 1.9 mm, Overall Length (OAL) 150 mm

Feature:

  • Cutting Width Maximum (CWX) 2.5 mm
  • Cutting Width Minimum (CWN) 1.9 mm
  • Head Length (LH) 29 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 10 mm
  • Shank Width (B) 10 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart