SGFH 19-1.2 SELF-GRIP Blades with and without Coolant Holes for Parting and Grooving with Single-Ended Inserts

Article no.: 2301237
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2301237
EAN / GTIN 7291075069396
Manufacturer number 2301237
L-Number L23920 1195

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.2 mm, Cutting Width Minimum (CWN) 1.2 mm, Overall Length (OAL) 86 mm

Feature:

  • Body Width (WB) 0.9 mm
  • Body Width_2 (WB_2) 1.6 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 1.2 mm
  • Cutting Width Minimum (CWN) 1.2 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 86 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 18 mm

Downloads & documents

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart