SGB 19-1.2 Single-Sided Blades for SELF-GRIP Parting & Grooving Inserts

Article no.: 2301228
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2301228
EAN / GTIN 7291075067651
Manufacturer number 2301228
L-Number L23920 1473

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.2 mm, Cutting Width Minimum (CWN) 1.2 mm, Overall Length (OAL) 32 mm

Feature:

  • Body Width (WB) 0.9 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 1.2 mm
  • Cutting Width Minimum (CWN) 1.2 mm
  • Overall Length (OAL) 32 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 18 mm

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart