SGSF 76-1.4-22A Slitting Cutters Carrying Self-Clamped Inserts

Article no.: 2301101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 2301101
EAN / GTIN 7291075070262
Manufacturer number 2301101
L-Number L24130 56

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 18 mm, Cutting Diameter (DC) 76 mm, Cutting Item Count (CICT) 8, Cutting Width Maximum (CWX) 1.34 mm, Cutting Width Minimum (CWN) 1.34 mm, Hub Diameter (DHUB) 39 mm, Hub Thickness (THUB) 1.1 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 18 mm
  • Cutting Diameter (DC) 76 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width Maximum (CWX) 1.34 mm
  • Cutting Width Minimum (CWN) 1.34 mm
  • Hub Diameter (DHUB) 39 mm
  • Hub Thickness (THUB) 1.1 mm
  • Master Insert Identification (MIID) GSFU 1.4
  • Peripheral Effective Cutting Edge Count (ZEFP) 8
  • Rotational Speed Maximum (RPMX) 1050 Rev/min

Suitable products

Inserts

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart