SGFH 26-3M Internal Grooving Blades, for GHIC -70 Bars

Article no.: 2301077
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301077
EAN / GTIN 7291075068993
Manufacturer number 2301077
L-Number L23920 2577

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.54 mm, Cutting Width Minimum (CWN) 2.7 mm, Overall Length (OAL) 63 mm

Feature:

  • Body Width_2 (WB_2) 2.4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 3.54 mm
  • Cutting Width Minimum (CWN) 2.7 mm
  • Minimum Bore Diameter (DMIN) 70 mm
  • Overall Length (OAL) 63 mm

Suitable products

Inserts

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart