SmartHolder tool holder ∙ 1/4 inch (6.3 mm) hexagon, solid, 1/4 inch (6.3 mm) square, hollow ∙ Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Outside hexagon traction profile ∙ 39-pieces ∙ 0.

Article no.: 2300SH-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2300SH-1
EAN / GTIN 4000896246588
Manufacturer number 2300SH-1
L-Number L60140 5752

Description

Description:

  • Handy tool holder, tool set – for craftsmen or for home DIY – a perfect supplement to the tool case
  • Extremely convenient and compact to store the maximum number of tools in minimal space while offering the best overview
  • Redesigned mini solid steel fine-tooth reversible ratchet ∙ 60 teeth ∙ 6° operating angle for working in restricted spaces
  • Bit holder (length: 80 mm) with magnet for securing bits
  • 18 bits 25 mm long ∙ 11 bits 50 mm long
  • Bit adapter
  • 6 sockets
  • HAZET SmartHolder – Developed and produced ″Made in Germany″
  • Stable and easily accessible tool storage
  • Easy to clean
  • Screwdriver bit magazine with kickstand set up using the button on the side
  • Bit strips push away against each other - all bits are easy to remove
  • Tool storage with bit holder – set up by simply pulling on one of the two tools
  • When closed, all parts are always safely locked in place – it's impossible for parts to fall out. To remove, turn the socket and pull it out upwards
  • Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch)
  • Output: Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Outside hexagon traction profile
  • Wrench size: ∙ 0,6 x 4,5 – 0,8 x 5,5 ∙ 3 – 13 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40
  • Dimensions / length: 184 mm x 92 mm x 26 mm
  • For manual operation
  • Number of tools: 39

Supplied with:

Bit holder 810BMK
Socket ∙ hexagon 850-5.5 ∙ 850-7 ∙ 850-8 ∙ 850-10 ∙ 850-12 ∙ 850-13
Reversible ratchet ∙ solid steel ∙ for bits 863MB
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-8 ∙ 2204NSLG-3 ∙ 2204NSLG-4 ∙ 2204NSLG-5 ∙ 2204NSLG-6
Bit 2208N-6 ∙ 2208NSLG-8
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3 ∙ 2215NSLG-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3 ∙ 2216NSLG-PZ1 ∙ 2216NSLG-PZ2
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30
Adapter 2239N-6
Adapter 2304N

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart