SGTBF 25.4-A Perpendicular Blocks for Parting and Grooving Blades

Article no.: 2300715
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TOOL BLOCKS
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 2300715
    EAN / GTIN 7291075094046
    Manufacturer number 2300715
    L-Number L23920 666

    Description

    Description:

    Parting Off Indexable Holders ,Overall Height (OAH) 1.9″ ,Overall Length (OAL) 5″

    Feature:

    • Overall Height (OAH): 1.9″
    • Overall Length (OAL): 5″
    • Shank Height (H): 1″
    • Shank Width (B): 1″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart