Torque screwdriver 1/4″ 50-406 cNm 015605 blue

Article no.: 2300621
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 2300621
EAN / GTIN 0701698906666
Manufacturer number 2300621
L-Number L60160 6133

Description

Description:

  • Lightweight, high quality TLS Preset Torque Screwdriver range
  • Absolute accuracy and consistency. Accurate process control is ensured by eliminating under and over tightening due to the proven slipping mechanism
  • Ease of use. Tools can be used by operators at any skill level, due to unique slipping mechanism
  • Improved production quality. Accurate torque application reduces the likelihood of warranty and rework
  • Increased production efficiency. Lightweight aluminium construction and smooth reset action of the tools increase production efficiency by reducing operator fatigue
  • Long tool life. High quality, robust construction
  • Operational versatility. These versatile tools are ideal for a wide range of applications, with wide torque range and one way slipping action option
  • TLS range (excluding 0022 range) supplied as standard with a quick converter adaptor to 1/4″ male square drive
  • For more information on ESD compliant versions
  • Comprehensive range of Accessories, Bits and Blades
  • TLS Screwdrivers can be customised to your exacting requirements
  • TLS Screwdrivers are supplied with a pack of four interchangeable coloured end caps to allow easy identification of what tool is set to what torque value,hence making a job more efficient. (Order Code: 015999) (not supplied with TLS 0022 screwdrivers)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [cNm]: 50 cNm-400 cNm
  • Torque range (min./max.) [Nm]: 50-400 cN.m
  • Total height [mm]: 34,8 mm
  • Total length [mm]: 127 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart