SGFHL 52-12 SELF-GRIP Blades with and without Coolant Holes for Parting and Grooving with Single-Ended Inserts

Article no.: 2300552
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2300552
EAN / GTIN 7291075069266
Manufacturer number 2300552
L-Number L23920 584

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 13 mm, Cutting Width Minimum (CWN) 11.7 mm, Overall Length (OAL) 190 mm

Feature:

  • Body Width_2 (WB_2) 11.1 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 13 mm
  • Cutting Width Minimum (CWN) 11.7 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 190 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 200 mm

Suitable products

Inserts

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart