SGFH 32-9 SELF-GRIP Blades with and without Coolant Holes for Parting and Grooving with Single-Ended Inserts

Article no.: 2300533
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2300533
Copy
EAN / GTIN 7291075069198
Copy
Manufacturer number 2300533
Copy
L-Number L23920 551
Copy

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 10 mm, Cutting Width Minimum (CWN) 9 mm, Overall Length (OAL) 150 mm

Feature:

  • Body Width_2 (WB_2) 8 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 10 mm
  • Cutting Width Minimum (CWN) 9 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 150 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 120 mm

Suitable products

From the same series "SELF-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart