SGFFH 80-L-5 Face Grooving Blades

Article no.: 2300321
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2300321
EAN / GTIN 7291075068276
Manufacturer number 2300321
L-Number L23920 1965

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 32 mm, Cutting Width (CW) 5 mm, Overall Length (OAL) 150 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 162 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 80 mm
  • Cutting Depth Maximum (CDX) 32 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 5 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 32 mm

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart