SGFFH 35-R-2 Face Grooving Blades

Article no.: 2300302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2300302
EAN / GTIN 7291075068092
Manufacturer number 2300302
L-Number L23920 97

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 20 mm, Cutting Width (CW) 2.1 mm, Overall Length (OAL) 150 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 46 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 35 mm
  • Cutting Depth Maximum (CDX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 2.1 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 32 mm

Suitable products

Inserts

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart