SGAFR 14-1.6 SELF-GRIP Integral Shank Tool for Swiss Automatic Machines

Article no.: 2300175
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2300175
EAN / GTIN 7291075067491
Manufacturer number 2300175
L-Number L23920 1392

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.6 mm, Cutting Width Minimum (CWN) 1.6 mm, Overall Length (OAL) 140 mm

Feature:

  • Body Width (WB) 1.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 1.6 mm
  • Cutting Width Minimum (CWN) 1.6 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 14 mm
  • Shank Width (B) 14 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 35 mm

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart