Set of mills, 2 centring tips and 10 reversible mills

Article no.: 230.J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 230.J1
EAN / GTIN 3148511543207
Manufacturer number 230.J1
L-Number L60130 2597

Description

Description:

  • Assortment with one tool 230, 2 centre points and 10 reversible cutters

Feature:

  • H [mm]: 22
  • W [mm]: 65
  • L [mm]: 115
  • [g]: 90

Supplied with:

  • Cutters for spot welds: 230
  • 2 centring tips
  • 10 reversible cutters

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart