MARTOR SCALPEL BLADE 23 , 10 in magazine

Article no.: 23.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 23.50
EAN / GTIN 4002632903625
Manufacturer number 23.50
L-Number L60170 767

Description

Description:

SCALPEL BLADE NO. 23 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 50.7 mm long, 9.2 mm wide and 0.40 mm thick.

SCALPEL BLADE NO. 23 is available under order number 23.50 in a magazine of 10.
    Ground:
    Special grinding
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart